Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High-quality paper cloth (4-ply 100% pulp white)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * storage method: Avoid direct sunlight, please keep in a cool place.  Because there is that smell moves *, please avoid storage of beside the smell of the strong ones.  * because it does not dissolve in water, please do not flow to flush toilets.
Purpose
Various cleaning applications, maintenance work, to wipe off the oil stains, the underlay of tools and parts box.
Chemical Safety Reference Material
,
Sheet Dimensions (mm)
380x330, 380x330
Thickness (mm)
0.15, 0.15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(50sheet) 1 MKW3338-4 64441177 8.99 SGD
In stock
1box(50sheetx24bunch) 1 MKW3338-4 64441168 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine cleaning
4
From Japan
On 2017-12-19 18:18:13
It is used for cleaning machines and drying wet machines. The brown cotton cloth for easy use was easy to break when wet, but this was relatively durable. I wish I could make it a bit more cheap.
This review is about item#64441177.

Related Products