Buy more than* S$200* and get FREE SHIPPING

Stainless steel round eye

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
h(mm)
21.5, 21.5, 21.5
H(mm)
31.5, 31.5, 31.5
Dimensions A1(mm)
29, 29, 29
Dimensions A1 (mm)
50, 50, 50
Dimension W (mm)
23, 23, 23
Reference Working Load (kg)
60, 60, 60
Dimensions D (mm)
8, 8, 8
Dimension t (mm)
3, 3, 3
Dimension d (mm)
5.2, 5.2, 5.2
Dimension (mm)
8, 8, 8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 11158 67399605 12.99 SGD
Shipped after 2018-01-26
ADD TO CART