Buy more than* S$200* and get FREE SHIPPING

Normal type pressure gauge (A frame / Vertical) 60phi

...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Materials (share) Materias (Bourdon Tube) Outer Diameter (phi mm) Measuring Range (MPa) Joint Size Case Shape TRUSCO Part Number Outside Diameter (phi) Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Materials (share) Materias (Bourdon Tube) Outer Diameter (phi mm) Measuring Range (MPa) Joint Size Case Shape TRUSCO Part Number Outside Diameter (phi) Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1084 CA203 C6872T 60 0 to 0.6 G1/4B (PF) No A-type vertical spit 158-0523 - - 1PC 1 AA10-121-0.6MPa 02000677 56.99 SGD
In stock
1-1084 CA203 C6872T 60 0 to 0.25 G1/4B (PF) No A-type vertical spit 158-0507 - - 1PC 1 AA10-121-0.25MPa 02000652 62.99 SGD
Shipped after 2018-05-31
- CA203 C6872T 60 0 to 0.2 G1/4B (PF) No A-type vertical spit - - - 1PC 1 AA10-121-0.2MPa 03398412 56.99 SGD
Shipped after 2018-05-31
- CA203 SUS316 60 0 to 5.0 G1/4B (PF) No A-type vertical spit - - - 1PC 1 AA10-121-5MPa 03398516 83.99 SGD
Shipped after 2018-05-31
- CA203 C6872T 60 0 to 0.3 G1/4B (PF) No A-type vertical spit - - - 1PC 1 AA10-121-0.3MPa 03398421 56.99 SGD
Shipped after 2018-05-31
1-1084 CA203 SUS316 60 0 to 6.0 G1/4B (PF) No A-type vertical spit 158-0574 - - 1PC 1 AA10-121-6.0MPa 02000747 83.99 SGD
Shipped after 2018-05-31
1-1084 CA203 SUS316 60 0 to 4.0 G1/4B (PF) No A-type vertical spit 158-0566 - - 1PC 1 AA10-121-4.0MPa 02000731 83.99 SGD
Shipped after 2018-05-31
1-1084 CA203 C6872T 60 0 to 2.5 G1/4B (PF) No A-type vertical spit 158-0558 - - 1PC 1 AA10-121-2.5MPa 02000722 56.99 SGD
In stock
1-1084 CA203 C6872T 60 0 to 0.16 G1/4B (PF) No A-type vertical spit 158-0493 - - 1PC 1 AA10-121-0.16MPa 02000634 59.99 SGD
Shipped after 2018-05-31
1-1084 CA203 C6872T 60 0 to 1.6 G1/4B (PF) No A-type vertical spit 158-0540 - - 1PC 1 AA10-121-1.6MPa 02000704 56.99 SGD
In stock
1-1084 CA203 C6872T 60 0 to 0.1 G1/4B (PF) No A-type vertical spit 158-0485 - - 1PC 1 AA10-121-0.1MPa 02000643 56.99 SGD
In stock
- CA203 C6872T 60 0 to 1.0 G1/4B (PF) No A-type vertical spit 158-0531 - - 1PC 1 AA10-121-1.0MPa 02000695 56.99 SGD
In stock
- CA203 C6872T 60 0 to 0.4 G1/4B (PF) No A-type vertical spit 158-0515 - - 1PC 1 AA10-121-0.4MPa 02000661 56.99 SGD
In stock
- CA203 C6872T 60 0 to 1.0 R1/4 No A-type vertical spit - - - 1PC 1 AA10-171-1MPa 03398893 56.99 SGD
In stock
- - SUS316, SUS316 - - G1/4B, G1/4B - - 60, 60 0-0.3MPa, 0-0.3MPa 1pc(s) 1 -- 03398577 109.99 SGD
Shipped after 2018-05-31
- - SUS316, SUS316 - - G1/4B, G1/4B - - 60, 60 0-0.5MPa, 0-0.5MPa 1pc(s) 1 -- 03398595 109.99 SGD
In stock
ADD TO CART

Related Products