Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Home  >  Buy Tools online in Singapore  >  Pneumatic Tools Air Drill
 

Buy Pneumatic Tools Air Drill online in Singapore

We listed up our recommendations for you ! MonotaRO offers Pneumatic Tools Air Drill and more. You can buy them anytime from our Singapore online store.

Straight Drill  MASTER AIR

Sales Price
159.99 SGD
MASTER AIR Straight Drill

Hose Mouthpiece Mounting Screw: PT1/4, No Load Rotation Speed (min-1[r.p.m]): 6000, Chuck Dimension (inch): 1/4(6.35mm), Weight (g): 400, Overall Length (mm): 145

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Pickup of Pneumatic Tools Air Drill

Small Stainless Pneumatic Ball Valve, Reduced Bore KITZ

Sales Price
149.99 - 329.99 SGD
KITZ Small Stainless Pneumatic Ball Valve, Reduced Bore

Material (body): SCS14A, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Material (ball): SUS316

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Ball Valves

Driver Bit,

Sales Price
5.99 SGD
VESSEL Driver Bit, "Alpha Bit"

Heat Processing Classification: H, Blade Shape: +, Hexagon Opposite Side(mm): 6.35, Specification: With magnet

Work Tools, Electric-Pneumatic Tools > Work Tools > Drivers, Bits > Bits > Bit Set

Bronze Small Pneumatic Ball Valve, Reduced Bore KITZ

Sales Price
129.99 - 249.99 SGD
KITZ Bronze Small Pneumatic Ball Valve, Reduced Bore

Material (body): CAC406, Materials (ball sheets): PTFE, Material (O-Rings): FKM, Materials (cap): C3771BE

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Ball Valves

Attachment Nutter  LOBTEX

Sales Price
259.99 SGD
LOBTEX Attachment Nutter

Caution: Please confirm whether it would be possible to caulk properly before installation in case using a drill driver of 14.4V or less. Do not use air screwdriver nor impact driver., Purpose: To bind blind nut., 2014 TRUSCO Published Page: 1-2249, Use nut: M4 M5 M6, Grip Diameter (phi mm): Maximum 55, Weight (g): 450, Overall Length (mm): 175, Compatible Power Tool: Tube cutter (206-FB) for, Set Contents: M4 M5 M6 mandrel, nosepiece, TRUSCO Part Number: 397-7820

Work Tools, Electric-Pneumatic Tools > Power Tools > Power Tools and Cordless Tools Accessories > Tightening/drilling > Attachments

Air Screwdriver ANEST IWATA CAMPBELL

Sales Price
179.99 SGD
ANEST IWATA CAMPBELL Air Screwdriver

Torque (N, m): 54, Chuck Dimensions (mm): 6.35, Air Consumption (L/min): 80, Body Dimensions (Length x Width x Height) (mm): 245x53x68, Revolution (min-1[r.p.m]): 11000, Type: Straight, Weight (kg): 0.7

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drivers (Air Screw Drivers)

Air Impact Wrench MonotaRO

Sales Price
159.99 SGD
MonotaRO Air Impact Wrench

Caution: * Do not use deteriorated or damaged air hose. There is a risk of explosion. When connecting the air hose, be sure to release the finger from the actuating lever of the impact wrench. When replacing the socket and air tools, unplug the air in the hose. We, * Do not use deteriorated or damaged air hose. There is a risk of explosion. When connecting the air hose, be sure to release the finger from the actuating lever of the impact wrench. When replacing the socket and air tools, unplug the air in the hose. Wear safely glasses and gloves when you use the product., Manual: manual , Air Outlet: 1/4, Working Pressure (MPa): 0.62, Air Consumption (L/min): 130(4.6cfm), No Load Rotation Speed (min-1[r.p.m]): 11000, Maximum Torque (N m): 745, Plug-in Angle (mm [inch]): 12.7(1/2), Weight (kg): 1.3, Specification: Regular turn (3 levels), opposite turn, Accessories: PT1 / 4 coupler, dust-proof rubber cap

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Impact Wrenches

Air Impact Wrench MonotaRO

Sales Price
83.99 SGD
MonotaRO Air Impact Wrench

Ability Bolt Diameter (mm): 16, Air Outlet: NPT1/4, Working Pressure (MPa): 0.621, Air Consumption (L/min): 127.00, No Load Rotation Speed (min-1[r.p.m]): 7000, Maximum Torque (N m): 350, Plug-in Angle (mm [inch]): 12.7(1/2), Weight (kg): 2.20

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Impact Wrenches

Air Drill, Forward and Reverse Rotation Mechanism SHINANO

Sales Price
279.99 - 479.99 SGD
SHINANO Air Drill, Forward and Reverse Rotation Mechanism

Hose Mounting Nozzle: Rc1/4, Working Pressure (MPa): 0.6

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Air Drill Gun SP AIR

Sales Price
349.99 - 389.99 SGD
SP AIR Air Drill Gun

Exhaust Direction: Backward, Hose Mounting Nozzle: NPT1/4, Working Pressure (MPa): 0.62, Chucking Ability (mm): 10, Drilling Ability (mm): 10

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Air Drill  NITTO KOHKI

Sales Price
409.99 - 519.99 SGD
NITTO KOHKI Air Drill

2014 TRUSCO Published Page: 2-1534, Working Pressure (MPa [kgf/cm2]): 0.59[6], Accessories: 200-30SHx1 pieces chuck handle x1 pieces coupler

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Air Drill SHINANO

Sales Price
239.99 SGD
SHINANO Air Drill

Purpose: For drilling work, Hose Mounting Nozzle: Rc1/4, Air Consumption (m3/min): 0.21, Working Pressure (MPa): 0.6, Chucking Ability (mm): 10, Drilling Ability (mm): 10, No Load Rotation Speed (min-1[r.p.m]): 1300 - 2250, Weight (kg): 0.59, Overall Length (mm): 160, TRUSCO Part Number: 336-6693

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Air Drill ANEST IWATA CAMPBELL

Sales Price
119.99 SGD
ANEST IWATA CAMPBELL Air Drill

Purpose: Drilling work on wood, steel, resin, etc, Drill Bit Size(mm): (Maximum diameter)10, Maximum Working Pressure (MPa): 0.59, Air Consumption (L/min): 160, Body Dimensions (Length x Width x Height) (mm): 200x146x48, No Load Rotation Speed (min-1[r.p.m]): 2300, Weight (kg): 1.1

Work Tools, Electric-Pneumatic Tools > Pneumatic Tools > Tightening and Drilling > Air Drill

Sales Recommendation of Pneumatic Tools Air Drill

Buy Drill online in Singapore

Drill

Drill Bit and Drill Chuck are also chosen.

Buy Drill online in Singapore

Buy Honeywell air purifier online in Singapore

Honeywell air purifier

Oil Filter and Air Filter are also chosen.

Buy Honeywell air purifier online in Singapore

Buy Aircon online in Singapore

Aircon

Drink Holder and Flexible Duct and many other best selling products.

Buy Aircon online in Singapore

Buy Air conditioner online in Singapore

Air conditioner

R134a Car Air Conditioner Charging Hose and Room Air Conditioner Installation Mount Free Panel and other special offers.

Buy Air conditioner online in Singapore

Buy Aircon servicing online in Singapore

Aircon servicing

Explore more from our Wall Corner and Wall Cap store !

Buy Aircon servicing online in Singapore

Buy Office chair online in Singapore

Office chair

Office Chair and Office Chairs and many other best selling products.

Buy Office chair online in Singapore

Buy Chairs online in Singapore

Chairs

Chair and Office Chair and other alternatives.

Buy Chairs online in Singapore

Buy Air con online in Singapore

Air con

Piping Parts and Ready Made Name StampName 9 and other special offers.

Buy Air con online in Singapore

Buy Air cooler online in Singapore

Air cooler

Round Registers and PC Cooler Cap and other related products.

Buy Air cooler online in Singapore

Buy Air compressor online in Singapore

Air compressor

Air Compressor and Hand Spray Gun F110 and other MonotaRO's offers !

Buy Air compressor online in Singapore

Buy Office chairs online in Singapore

Office chairs

Our recommendation, Standard Office Chair and Office Chairs.

Buy Office chairs online in Singapore

Buy Airbrush online in Singapore

Airbrush

Airbrush Compressor Set and Spray Gun Airbrush and others, don't miss it !

Buy Airbrush online in Singapore
Bestseller

1.Air drill TOKU PNEUMATIC

Air drill TOKU PNEUMATIC 339.99 SGD

2.Air drill TOKU PNEUMATIC

Air drill TOKU PNEUMATIC 439.99 SGD

3.Air drill TOKU PNEUMATIC

Air drill TOKU PNEUMATIC 479.99 SGD

4.Air auger drill TOKU PNEUMATIC

Air auger drill TOKU PNEUMATIC 2,709.99 SGD

5.Air drill (angle type) TOKU PNEUMATIC

Air drill (angle type) TOKU PNEUMATIC 479.99 SGD
Bestseller

2.Drill cone reamer ASADA

Drill cone reamer ASADA 109.99 SGD

3.Hydraulic Manual Punch Izumi Products Company

Hydraulic Manual Punch Izumi Products Company 849.99 - 969.99 SGD

4. Circular hole punch setFor HP-1 (punching die) Kamekura Seiki

Circular hole punch setFor HP-1 (punching die) Kamekura Seiki 26.99 - 239.99 SGD

5.Hand Punch Set TOP KOGYO

Hand Punch Set TOP KOGYO 299.99 SGD
Bestseller

1.Attachment Nutter  LOBTEX

Attachment Nutter LOBTEX 259.99 SGD

2.Chuck Handle SK-11

Chuck Handle SK-11 2.99 - 4.99 SGD

4.12V Ni-CD Battery BOSCH

5.12V Ni-CD Battery BOSCH

Bestseller

1.Mini cool NOGA

Mini cool NOGA 229.99 - 279.99 SGD

2.Oil Lubrication Cooler FUSO SEIKI

Oil Lubrication Cooler FUSO SEIKI 599.99 SGD