Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Home  >  Buy Tools online in Singapore  >  Pumps and Blowers
 

Buy Pumps and Blowers online in Singapore

We listed up our recommendations for you ! MonotaRO offers Pumps and Blowers and more. You can buy them anytime from our Singapore online store.

Drum Pump Hose KOSHIN

Sales Price
15.99 SGD
KOSHIN Drum Pump Hose

Type: Hose, Compatible: For FQ-25

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Related Products > Hoses

Pickup of Pumps and Blowers

Mini Air Pump AS ONE

Sales Price
319.99 SGD
AS ONE Mini Air Pump

Maximum Pressure (kPa): 26.6(200mmHg), AS ONE Part Number: 1-7578-01, Port Size (phimm): Phi5.5 nipple, Maximum Vacuum Achievement (kPa): -26.6, Power Cord (m): About 1.5, Maximum Delivery (l/min): 1.5, Power: DC12V AC100V 53W (AC adapter included), Type: Discharge / suction combination, Weight (g): 235, Dimension (mm): 57x166x36, Material: Wetted / chloroprene / PB resin, Specification: 販売不可

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Air Pumps

Drum Oil Pump ESCO

Sales Price
-
ESCO Drum Oil Pump

Available Liquid: Antifreeze, diesel, fuel oil, engine oil (SAE5W over SAE50), cutting oil, etc., Discharge Rate (mL/Stroke): About 140, Intake Pipe: 1200mm, Hose Length (m): 1, Weight (kg): 1.3, ESCO Part Number: EA990XC

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Drum Pump > Manual

Teflon Magnet Pump AS ONE

Sales Price
1,109.99 - 1,799.99 SGD
AS ONE Teflon Magnet Pump

Plug Shape: 2P, Power: AC100V 50/60Hz

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Magnetic Drive Pumps

Small Gear Pump AS ONE

Sales Price
599.99 - 709.99 SGD
AS ONE Small Gear Pump

Material: Exterior / Stainless (SUS304), wetted parts / PPS (polyphenylene Reference latitude), the seal portion / NBR (nitrile rubber), Axis / Stainless (SUS304), Specification: Built-in motor overcurrent protecting function

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Magnetic Drive Pumps

Underwater Pump KOSHIN

Sales Price
429.99 SGD
KOSHIN Underwater Pump

Oprerational Lowest Low-water Level (mm): 100, Port Size (phimm): 25, Remaining Water Level (mm): 24, Motor Output (W): 100, Maximum Delivery (l/min): 80, AC Voltage (V): AC100, Rated Current (A): 2.5, Total Pumping Height (m): 6.5, Power Consumption (W): 230, Weight (kg): 4.5

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Underwater Pump

Drum Pump AQUA SYSTEM

Sales Price
969.99 SGD
AQUA SYSTEM Drum Pump

Purpose: For general oil, For general oil, Available Viscosity (cP): 3000 below, Material (O-Rings): Viton, Hose Length (m): 2, Maximum Delivery (l/min): 55, Material: Body: Arumigan: Aluminum Packing: fluorine adapter: CAC406 (copper) hose: PVC suction pipe: Aluminum

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Drum Pump > Air Type

Drum Pump AQUA SYSTEM

Sales Price
829.99 SGD
AQUA SYSTEM Drum Pump

Purpose: For general oil, For general oil, Maximum Inhalation Volume (L/min): 65 (in the case of viscosity 1cP), Available Viscosity (cP): 3000, Material (O-Rings): Viton, Hose Length (m): 2, Material (Hose): Vinyl chloride, Material: Body: Aluminum nozzle: Aluminum, TRUSCO Part Number: 382-1200

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Drum Pump > Air Type

Sprayer Reducing Adapter Safety 3

Sales Price
3.99 - 6.99 SGD
Safety 3 Sprayer Reducing Adapter

Agricultural Machinery, Gardening Tool, Apparatus > Agriculture Tools > Pest Control Sprays > Hand-operated Sprayer Parts

Hand Piston Pump AQUA SYSTEM

Sales Price
889.99 SGD
AQUA SYSTEM Hand Piston Pump

Purpose: Solvents and chemicals. For the time of subdivide solvents and chemicals which is high viscosity and high specific gravity (1.0 to 1.5) from the drum can., Solvents and chemicals. For the time of subdivide solvents and chemicals which is high viscosity and high specific gravity (1.0 to 1.5) from the drum can., 2015 Trusco Published Pages: 3 1436, 2014 TRUSCO Published Page: 2-2246, Viscosity (mPa / s): (Available) 10000, Hose Length (mm): 15Ax1000, Discharge Rate (mL/Stroke): 600, Weight (kg): 3.3, Overall Length (mm): 1100, Material: Body: Stainless steel (SUS304), hose: Stainless (SUS304), packing: Teflon, TRUSCO Part Number: 410-0522

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Drum Pump > Air Type

Auto Stop Gun AQUA SYSTEM

Sales Price
359.99 - 419.99 SGD
AQUA SYSTEM Auto Stop Gun

Caution: * It can not be used for general oil., * It can not be used for general oil., Purpose: For subdividing of kerosene, light oil, gasoline. (At the time of full tank, such as when you want to stop automatically.), For subdividing of kerosene, light oil, gasoline. (At the time of full tank, such as when you want to stop automatically.), 2015 Trusco Published Pages: 3 1442, 2014 TRUSCO Published Page: 2-2252, Working Pressure (MPa): 0.2 or less, Weight (kg): 1.5, Material: Body: aluminum, packing: nitrile rubber (NBR)

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Related Products > Gun nozzle

Rotary Hand Pump AQUA SYSTEM

Sales Price
299.99 - 349.99 SGD
AQUA SYSTEM Rotary Hand Pump

Caution: Do not use it to water. Available to install unidirectionally only since the inlet and discharge port is fixed. (not available to use it sideways), Do not use it to water. Available to install unidirectionally only since the inlet and discharge port is fixed. (not available to use it sideways), Purpose: For lubricant press fitting and transfer hydraulic oil to the machinery equipment in the boats and ships. For refueling in emergency., For lubricant press fitting and transfer hydraulic oil to the machinery equipment in the boats and ships. For refueling in emergency., Viscosity (mPa / s): (Available) 5000 following, Material: Body: cast iron (internal parts) brass casting, handle: aluminum

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Oil Pumps

E-type Hose Set KOSHIN

Sales Price
429.99 SGD
KOSHIN E-type Hose Set

2015 Trusco Published Pages: 3 1429, 2014 TRUSCO Published Page: 2-2239, Compatible Models: GM-2510H/GM-2524H, TRUSCO Part Number: 324-4156

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Related Products > Hoses

Sales Recommendation of Pumps and Blowers

Buy Pumps online in Singapore

Pumps

Engine Pump and Foot Pump are also chosen.

Buy Pumps online in Singapore

Buy Timberland online in Singapore

Timberland

Want Safety Half Boot and Hook Loop ? Click Here.

Buy Timberland online in Singapore

Buy Marina mandarin online in Singapore

Marina mandarin

For more details of Fan Motor, click here !

Buy Marina mandarin online in Singapore

Buy Motorcycles and scooters online in Singapore

Motorcycles and scooters

Special Offer Motorcycle Scooter Top Box Tail Trunk Luggage Box and Small

Buy Motorcycles and scooters online in Singapore

Buy Sandals online in Singapore

Sandals

Our choice for you, Safety Sandals (Anti-Slip and Anti-Static ).

Buy Sandals online in Singapore

Buy Timberland boots online in Singapore

Timberland boots

Rubber Boots and Long Boots and other recommendations.

Buy Timberland boots online in Singapore

Buy Handbag online in Singapore

Handbag

Handbag Paper Bag and Color Handbag Paper Bag and many other offers.

Buy Handbag online in Singapore

Buy Accessories and parts online in Singapore

Accessories and parts

Check our Accessories For Aspirator and Rubber Socket Water Pump Parts here as well !

Buy Accessories and parts online in Singapore

Buy Mandarin orchard hotel online in Singapore

Mandarin orchard hotel

For more details of Fan Motor, click here !

Buy Mandarin orchard hotel online in Singapore

Buy Resistance bands online in Singapore

Resistance bands

Weather Resistant Rubber Band No.260 and Super Heat-Resistant Screw Type Bundling Band Fixtures and many other offers.

Buy Resistance bands online in Singapore

Buy Ingersoll rand online in Singapore

Ingersoll rand

Micro Hand Tool and Super Hand and many other best selling products.

Buy Ingersoll rand online in Singapore

Buy Landscaping online in Singapore

Landscaping

Today's Offer Stainless Landscape Hinge and Medium Shoes S212P

Buy Landscaping online in Singapore
Buy Pumps and Blowers online in Singapore
Bestseller

1.Blower Pumps KOSHIN

Blower Pumps KOSHIN 269.99 - 519.99 SGD

2.Blower Pumps TERADA PUMP MFG

Blower Pumps TERADA PUMP MFG 239.99 - 409.99 SGD

3.Manual Water Pressure Test Pump  Kyowa

Manual Water Pressure Test Pump Kyowa 189.99 - 389.99 SGD

4.Test Pump, Kyowa Tester Kyowa

Test Pump, Kyowa Tester Kyowa 649.99 - 1,059.99 SGD

5.Manual Water Pressure Test Pump TERADA PUMP MFG

Manual Water Pressure Test Pump TERADA PUMP MFG 329.99 SGD
Bestseller

1.Oil Level Indicator Kyowa

Oil Level Indicator Kyowa 3.99 - 6.99 SGD

2.Oil Level Indicator Kyowa

Oil Level Indicator Kyowa 3.99 - 17.99 SGD

3.Antivibration pad Osaka Spirit

Antivibration pad Osaka Spirit 8.99 - 41.99 SGD

4.Round Type Rubber Vibration Isolator MonotaRO

Round Type Rubber Vibration Isolator MonotaRO 2.99 - 10.99 SGD

5.Vibration Pad, Natural Rubber Rubber Hardness 60, 75,  Kurashiki Kako

Bestseller

1.New G Series Speed Controller Panasonic

New G Series Speed Controller Panasonic 87.99 - 96.99 SGD

2.speed controller Panasonic

speed controller Panasonic 109.99 - 289.99 SGD

3.4P The motors Neo100 Premium Hitachi Industrial Equipment Systems

4P The motors Neo100 Premium Hitachi Industrial Equipment Systems 339.99 - 539.99 SGD

4.6P The motorsNeo100 Premium Hitachi Industrial Equipment Systems

6P The motorsNeo100 Premium Hitachi Industrial Equipment Systems 539.99 - 739.99 SGD

5.2P The motors Neo100 Premium Hitachi Industrial Equipment Systems

2P The motors Neo100 Premium Hitachi Industrial Equipment Systems 389.99 - 619.99 SGD
Bestseller

1.Supersun Spring Hose Togawa Industry

Supersun Spring Hose Togawa Industry 17.99 - 279.99 SGD

2.Supersun Spring Hose Togawa Industry

Supersun Spring Hose Togawa Industry 24.99 - 379.99 SGD

3.Speed Controller Meter Out PISCO

Speed Controller Meter Out PISCO 8.99 - 24.99 SGD

4.Speed Controller Union Straight Type PISCO

Speed Controller Union Straight Type PISCO 8.99 - 19.99 SGD