Buy more than* S$200* and get FREE SHIPPING

Home  >  Buy Tools online in Singapore  >  magnetic base tools
 

Buy magnetic base tools online in Singapore

We listed up our recommendations for you ! MonotaRO offers magnetic base tools and more. You can buy them anytime from our Singapore online store.

Magnetic Base Parts TRUSCO

Sales Price
6.99 - 27.99 SGD
TRUSCO Magnetic Base Parts

2014 TRUSCO Published Page: 1-0738

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Pickup of magnetic base tools

Magnet Holder Base KANETEC

Sales Price
51.99 - 63.99 SGD
KANETEC Magnet Holder Base

2014 TRUSCO Published Page: 1-0747, Specification: Suction surface: bottom (V-shaped)

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand

Magnetic Base, With Micromotion Adjustment SK

Sales Price
66.99 SGD
SK Magnetic Base, With Micromotion Adjustment

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base, Flexible Pillar TRUSCO

Sales Price
62.99 SGD
TRUSCO Magnetic Base, Flexible Pillar

Prop size (phi mm): 16, Weight (g): 330, Overall Length (mm): 340, Compatible Models: TMF-80, TRUSCO Part Number: 287-9956

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base Parts TRUSCO

Sales Price
6.99 - 76.99 SGD
TRUSCO Magnetic Base Parts

2014 TRUSCO Published Page: 1-0739

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base FUJI TOOL

Sales Price
83.99 - 109.99 SGD
FUJI TOOL Magnetic Base

Micromotion Mechanism (Adjustment Range): 4, Accessories: 80mm extension holder arm

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Fine Feeding Magnetic Base MonotaRO

Sales Price
35.99 SGD
MonotaRO Fine Feeding Magnetic Base

Purpose: Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Measurement tool holder for dial gauge and lever type dial gauge., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x150, Main Post Dimensions (Diameter x Length) (mm): phi12x170, Mounting Screw Hole Size: M8 x1.25, Dial Gauge Mounting Hole (mm): 6/8mm, Adsorption Force: 800N(80kg)* maximum adsorption force SS41 , 10m thickness , is a number of grinding surface finish ., Weight (kg): 1.4

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base, Standard Type KANETEC

Sales Price
62.99 SGD
KANETEC Magnetic Base, Standard Type

Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x165, Main Post Dimensions (Diameter x Length) (mm): phi12x176, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Specification and Applications: [Diameter of the main post] The thicker the [diameter of the support post] the greater the holding strength of the arm., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.5, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 107-6795, Specification: Standard model

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base, With Micromotion Adjustment KANETEC

Sales Price
89.99 SGD
KANETEC Magnetic Base, With Micromotion Adjustment

Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Strut Dimensions (Diameter x Length) (mm): phi10x150, Main Post Dimensions (Diameter x Length) (mm): phi12x176, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 4.5/6.5, Weight (kg): 1.6, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 107-6841, Specification: Dissemination model. Micromotion adjustment.

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Base SK

Sales Price
119.99 SGD
SK Magnetic Base

2014 TRUSCO Published Page: 1-0736, Magnet Dimensions (mm): (Corner) 25x25x 25 (height), Mounting Hole (mm): phi6 stem, Adsorption Ability (N): 85, Type: Long fine movement, TRUSCO Part Number: 377-4848, Caution: Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Application: Use as the holder of dial indicator (lever type) in general measurement and machine work sites

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Adj. Flexible Magnetic Base KANETEC

Sales Price
229.99 SGD
KANETEC Adj. Flexible Magnetic Base

Purpose: Used for holding measuring instrument on machines or iron plate., Used for holding measuring instrument on machines or iron plate., Magnet Dimensions (mm): 50x58x55, Main Post Dimensions (Diameter x Length) (mm): phi16x315, Adsorption Strength (N [kgf]): 800 [80] Absorption ability is at SS400 on a grinded machined surface, with 10mm board thickness., Principal Post Mounting Screw-Screwed Side (mm): M8x1.25, Principal Post Mounting Screw-Based Side (mm): M8x1.25, Dial Gauge Mounting Hole (mm): 6.0/8.1, Weight (kg): 1.5, Description 2: From the small models to the large models, many additional features,etc are added and there are many models so that they can match the various conditions of the measurement parts., TRUSCO Part Number: 107-6868, Specification: You can bend flexibly as you like

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases

Magnetic Holder Base KANETEC

Sales Price
149.99 SGD
KANETEC Magnetic Holder Base

Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x117x55, Adsorption Strength (N [kgf]): 1300[130], Mounting Screw Hole Size: M10x1.25 deep 7, Weight (kg): 2.0, TRUSCO Part Number: 406-4071

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand

Magnetic Holder Base KANETEC

Sales Price
88.99 SGD
KANETEC Magnetic Holder Base

Caution: Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Value of adsorbability is in case SS400, board thickness 10mm, grinding finish surface., Purpose: Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Widely available as magnetic holder witch switchable floor magnetic force ON / OFF. Attach the jig or the screw holes laser sensors and the base of the legs and tack equipment., Magnet Dimensions (mm): 50x73x55, Adsorption Strength (N [kgf]): 1000[100], Mounting Screw Hole Size: M8x1.25 deep 7, Weight (kg): 1.3, TRUSCO Part Number: 107-7163

Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnet holder stand

Sales Recommendation of magnetic base tools

Buy Power Tools online in Singapore

Power Tools

Explore more from our Steel Wire Plated Cup Brush and SUS304 stainless steel umbrella-type brush store !

Buy Power Tools online in Singapore

Buy Snap on tools online in Singapore

Snap on tools

Want Snap-in Valve and Snap-In Valve ? Click Here.

Buy Snap on tools online in Singapore

Buy Baseball cap online in Singapore

Baseball cap

Our choice for you, Helmet Mounting Protective Glasses and Polycarbonate Face Shield FSH.

Buy Baseball cap online in Singapore

Buy Magnetic materials online in Singapore

Magnetic materials

Thin Magnetic Catch and Thin Magnetic Catch and other special offers.

Buy Magnetic materials online in Singapore

Buy Watch tools online in Singapore

Watch tools

Watch Glass and Watch Cap are also chosen.

Buy Watch tools online in Singapore

Buy Hand Tools online in Singapore

Hand Tools

Want Magic Saw and Torque Wrench Set ? Click Here.

Buy Hand Tools online in Singapore

Buy H, Tools online in Singapore

H, Tools

You will find Diamond Sharpener and Rust Removal Eraser and more !

Buy H, Tools online in Singapore

Buy Gardening tools online in Singapore

Gardening tools

Garden Safety Screen and Large Garden Shears and other special offers.

Buy Gardening tools online in Singapore

Buy Stanley tools online in Singapore

Stanley tools

Want Surfome Blade and Surform Plane ? Click Here.

Buy Stanley tools online in Singapore

Buy Baking tools online in Singapore

Baking tools

Don't miss our Powers Baking Soda Brush and PC Roller Bake Spares All Purpose

Buy Baking tools online in Singapore

Buy Bosch power tools online in Singapore

Bosch power tools

Find Perfect BOSCH Oscillating Tool and Blade For Your Need !

Buy Bosch power tools online in Singapore

Buy Bicycle tools online in Singapore

Bicycle tools

Here you can find Bike Forks and Bike Kickstand as well.

Buy Bicycle tools online in Singapore
Bestseller

2.Magnetic Base NOGA

Magnetic Base NOGA 47.99 SGD

3.Magnet Base MonotaRO

Magnet Base MonotaRO 31.99 SGD

4.Magnetic Base FUJI TOOL

Magnetic Base FUJI TOOL 83.99 - 109.99 SGD

5.Magnetic Base, Dg1030 MonotaRO

Magnetic Base, Dg1030 MonotaRO 89.99 SGD
Bestseller

1.Magnetic Catch TOCHIGIYA

Magnetic Catch TOCHIGIYA 1.99 - 15.99 SGD

2.Magnetic Catch TOCHIGIYA

Magnetic Catch TOCHIGIYA 4.99 - 9.99 SGD

3.INSERT TOOLS FOR CLAMPING PIN NABEYA

INSERT TOOLS FOR CLAMPING PIN NABEYA 49.99 - 73.99 SGD

4.Stainless Steel Floating Nut TOCHIGIYA

Stainless Steel Floating Nut TOCHIGIYA 1.99 - 2.99 SGD

5.Push Latch TOCHIGIYA

Push Latch TOCHIGIYA 10.99 - 12.99 SGD
Bestseller

1.Magnet base NABEYA

Magnet base NABEYA 67.99 - 97.99 SGD

2.Magnetic Base BIG DAISHOWA SEIKI (BIG)

Magnetic Base BIG DAISHOWA SEIKI (BIG) 19.99 SGD

3.Magnetic Base BIG DAISHOWA SEIKI (BIG)

Magnetic Base BIG DAISHOWA SEIKI (BIG) 22.99 - 95.99 SGD

4.Magnetic Base Coolants TRUSCO

Magnetic Base Coolants TRUSCO 189.99 - 399.99 SGD

5.Magnet base end cap TRUSCO

Magnet base end cap TRUSCO 2.99 SGD
Bestseller

1.Magnetic Tool Holder MonotaRO

Magnetic Tool Holder MonotaRO 12.99 SGD

2.For The Vise Base SK-11

For The Vise Base SK-11 15.99 - 23.99 SGD

3.Aluminum Sleeve Caulking Machine  HIT

Aluminum Sleeve Caulking Machine HIT 139.99 - 229.99 SGD

4.Perfect Cushion Grip 2WAY Driver SUNFLAG (SHINKI MFG)

Perfect Cushion Grip 2WAY Driver SUNFLAG (SHINKI MFG) 7.99 SGD

5.Air Driver Bit  VESSEL

Air Driver Bit VESSEL 7.99 - 17.99 SGD