Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube for Hydraulic Hose
  • Tube for Hydraulic Hose
  • Tube for Hydraulic Hose
  • Tube for Hydraulic Hose
  • Tube for Hydraulic Hose
  • Tube for Hydraulic Hose

Tube for Hydraulic Hose YHK-050

4.50 (6)
Item.#
00091227
Mfr.#
YHK-050
Package Qty.
1pc
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wall Thickness T (mm)
1.1
Operating Temperature Range (deg C)
-60-160
Natural Folding Diameter Width W (mm)
50
Maximum Diameter (phi mm)
31
Melting Point (degree c)
256
Tolerance
+/-5mm
Length L (m)
20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Engine wood splitting machine
5
From Japan
On 2017-11-11 06:11:13
Heat treated cracks, but it was easy without stress.
This review is about item#00091202.
Hydraulic hose exterior
3
From Japan
On 2017-10-20 14:20:29
Used to protect hydraulic hose. It's convenient, but passing the hose is somewhat slippery. I am trying to let CRC pass through a hose to improve slippage.
This review is about item#91324.
Used to prevent hydraulic oil from getting wet with hydraulic hose blur
5
From Japan
On 2016-11-17 20:35:56
People who experienced the blur of the hydraulic hose know the necessity.
This review is about item#91236.
Yumbo piping
5
From Japan
On 2016-09-30 16:47:44
It was a size choice that saw room, but I wish I could order another size.
This review is about item#91227.
protection
4
From Japan
On 2015-08-05 17:21:25
The price is satisfactory. Heat treatment is necessary before the cut is easy because it is easy to hang.
This review is about item#00091175.
Protection of heavy equipment hydraulic hose, prevention of oil scattering at break
5
From Japan
On 2015-04-20 17:30:25
Though it is thinner than what I used to date, it seems to be problematic We are satisfied
This review is about item#00091227.