Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TEPRA PRO Tape Iron Transfer
  • TEPRA PRO Tape Iron Transfer
  • TEPRA PRO Tape Iron Transfer

TEPRA PRO Tape Iron Transfer SA18K

5.00 (1)
Item.#
00309916
Mfr.#
SA18K
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
18
Character
Black
Length (m)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
White lab coat
5
From Japan
On 2016-12-17 12:45:14
Since it is clearly printed, Iron transfer can be done as it is. The size is also good. I will try to see how many times I can withstand cleaning.
This review is about item#309916.