Buy more than* S$200* and get FREE SHIPPING

  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots

Safety Rubber Boots 793

Item.#
00350902
Mfr.#
793
Package Qty.
1Pair
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
970(26cm), 970(26cm)
Material (Skin)
rubber
Color
green
Foot Width
3E, 3E
Material (Sole)
Amegomu
Length (cm)
37(26cm), 37(26cm)
Size (cm)
25.5, 25.5