Buy more than* S$200* and get FREE SHIPPING

  • Printboard Connector, Xh Series Housing

Printboard Connector, Xh Series Housing XARP-07V

Item.#
00357988
Mfr.#
XARP-07V
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
19.8
Number of Poles
7
Color
Natural(White)
Specification
RoHS compliant
Dimensions A (mm)
15.0
Type
Retainer
Material
Nylon 66 UL94V-0