Buy more than* S$200* and get FREE SHIPPING

  • Ink Tank BCI-3e

Ink Tank BCI-3e BCI-3eBK

4.64 (11)
Item.#
00645897
Mfr.#
BCI-3eBK
Package Qty.
1PC
Ship pack of
1
12.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Type
Genuine product
Color
Black
Compatible
[] PIXUS MP790/MP770/MP740/MP730/MP710/MP700/MP55/iP4100/iP4100R/iP3100/6500i/6100i/865R/860i/850i/560i/550i/BJ F6600/BJ S6300/BJ F6100/BJ F6000/BJ S700/BJ F660/BJ S630/BJ F620/BJ F610/BJ F600/BJ S600/BJ 535PD/BJ S530/BJ S500/BJ F360/BJ F300
Manufacturer compatible models
Canon
Description
Beautiful and economical. Easy inkjet also exchange (genuine Canon)
Ink
Pigment ink
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2015-01-15 15:08:49
Although it is buying, it may have a little more cheap price
This review is about item#00645897.
Replacement ink cartridge
5
From Japan
On 2013-11-19 09:08:05
Ink clogging when I was using those that are not genuine there was fine. Since there is no clogging from the back to the genuine products, it has never made a cleaning.
This review is about item#00645906.
printer
5
From Japan
On 2012-09-04 08:08:00
We am always allowed to purchase so genuine is peace of mind
This review is about item#00645897.
print out
5
From Japan
On 2012-08-08 14:27:29
Also not to be genuine. Cheap and it will be saved so fast.
This review is about item#00645897.
Ink exchange
5
From Japan
On 2011-12-07 21:04:06
Since it is a genuine, of course no problem
This review is about item#00645897.
Printer for replacement ink
5
From Japan
On 2011-04-05 16:49:04
No doubt because it is genuine. But if replacement printer, shame because like does not address this time of place ink.
This review is about item#00645897.
printer
5
From Japan
On 2010-10-11 13:58:07
Very cheap
This review is about item#00645897.
In-house document print out
5
From Japan
On 2009-12-24 09:26:24
I hope a little more inexpensive especially since, No high frequency of use.
This review is about item#00645897.
Drawing creation, document printing
5
From Japan
On 2009-03-21 09:16:17
Compared with the fashion-compatible product, the black color is especially felt the height of quality. This is also a genuine, because I am quite cheaply In the future we want to use the genuine products.
This review is about item#00645897.
Paperwork
3
From Japan
On 2009-02-08 17:29:29
But is out of ink and the message, such as that fact is still left in the tank Have a hunch
This review is about item#00645897.