Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Personal Comfort Checker (1076-00)

Personal Comfort Checker (1076-00) PC-7950GTI

Item.#
01121338
Mfr.#
PC-7950GTI
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Each display might be markedly different depends on individual variation and physical condition. It does not affirm existence of outbreak by the display. * It may not match the "Caution" , which is announced from public institutions.
LED Color
White
Functions
Heatstroke meter / heat index WBGT value (calculation display) 5 stage LCD display, seasonal flu / absolute humidity (operational display) 3 stage LCD display, UV checker / UV index 0 over 19.9 5 stage LCD display
Dimensions (Width W x Height H x Depth D) (mm)
79.5x38.6x11.6
Power
Coin-type battery CR2032 1 piece
Material
ABS resin
Battery Life
About 10 months (LED light the 1st 20sec time of use)
Humidity Measurement Range (%)
20-90
Temperature Measurement Range (deg C)
-9.9-50
Measurement Pricision
Temperature: + / over 1 degC (at 10 over 40 degC , others + / over 1.5 degC ) Humidity: + / over 5% rh (at 20 over 30 degC , 40 over 70% rh, others + / over 8% rh)
Weight (g)
23 (including battery)