Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outdoor projection lamp light for Refuranpu
  • Outdoor projection lamp light for Refuranpu
  • Outdoor projection lamp light for Refuranpu
  • Outdoor projection lamp light for Refuranpu

Outdoor projection lamp light for Refuranpu R135 E39 RF110V 270W

3.89 (28)
Item.#
01146215
Mfr.#
R135 E39 RF110V 270W
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating Life (Hours)
2000, 2000
Total Luminous Flux (Lm)
3650, 3650
Voltage (V)
110, 110
Axis Luminosity (cd)
4000, 4000
Beam Flux (Lm)
1550, 1550
Beam Angle (degrees)
45, 45
Connector
E39, E39
Type
300W diffuser type
Glass Bulb Type
R135, R135
Rated Lamp Power (W)
270, 270
Customer Reviews
5 star 15
4 star 4
3 star 4
2 star 1
1 star 4
Review Rating: 3.89
28 Customer Reviews
The reviews are automatic translation.
As a rear kaya of working light 500 W
5
From Japan
On 2018-05-21 20:19:51
It is different if compared with 500 w, but enough as the lighting of the place I use. Lifetime is after ... Because I do not light up every day, I hope it shines even if I can become a "heavenly wind" if possible. Would you like to attach an energizing counter? Bought a time counter with a monotary.
This review is about item#1146215.
Lighting of outdoor workplace
5
From Japan
On 2018-03-14 11:26:14
I felt that the amount of light was coming out, although I did not measure it. After all, compared with the same type of old age, new article felt bright. Although durability is unknown, I think that it is aged deterioration speed because there is no structural breakdown.
This review is about item#1146224.
Indoor lighting
5
From Japan
On 2018-02-16 17:44:29
Although I ordered without looking, it is very good and saved.
This review is about item#1146206.
Store gun van light
5
From Japan
On 2018-01-20 14:44:50
I thought it was cheap, but it was not a problem at all.
This review is about item#1146206.
Used for outdoor lighting
4
From Japan
On 2017-12-23 10:13:56
Compared with a 500 watt bulb, I did not care much about the brightness.
This review is about item#1146215.
Used for machine maintenance
5
From Japan
On 2017-11-29 16:40:04
Although I was in trouble receiving only the projector and the main body, it was saved because I could purchase a reflex lamp cheaply.
This review is about item#1146215.
Out of bulb
4
From Japan
On 2017-11-29 15:37:27
I used famous manufacturer products so far, but I am concerned about durability.
This review is about item#1146233.
For projector
4
From Japan
On 2017-11-28 18:09:17
Although it is very uneasy to purchase light bulbs through mail order, I ordered it for trial, but it is commonplace, but it is usual, since packing condition is bad, packing conditions are bad so troubles of return and exchange occur depending on the timing Fear is fully conceivable.
This review is about item#1146224.
For signboard lighting
1
From Japan
On 2017-11-03 21:20:35
The neck was short and it did not light, it was useless to try with other instruments. There was conduction.
This review is about item#1146206.
Nightwork at the warehouse
3
From Japan
On 2017-09-14 13:16:30
I hope the price is cheap, but I feel that life is short, so I want to improve it.
This review is about item#1146224.