Buy more than* S$200* and get FREE SHIPPING

  • Small-size Stainless Catch Clips
  • Small-size Stainless Catch Clips
  • Small-size Stainless Catch Clips

Small-size Stainless Catch Clips PP-17-SUS

4.50 (2)
Item.#
01246008
Mfr.#
PP-17-SUS
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Weight (g)
8, 8
Recommended Screw
M3 countersunk screw small microcephaly, M3 flathead screws with small head
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Purpose
Boxes
Allowable Load (N[kgf])
95[9.7], 95[9.7]
Finishing
Electrolytic polishing, Electrolytic Polishing
Type
Equipment / machinery, Facilities, Machinery
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as part
4
From Japan
On 2016-12-19 14:58:39
I like the size just right, but I'd appreciate it if the price is cheaper.
This review is about item#1246008.
One-touch opening and closing of the observation window
5
From Japan
On 2016-06-01 22:29:58
Size is reasonable, nothing to rust even if it is exposed to the weather.
This review is about item#01246008.