Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Car Jack

Car Jack T825011L

Item.#
01465756
Mfr.#
T825011L
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Unit Dimensions (Width W x Length L x Height H)(mm)
292x650x170
Highest Position (mm)
460
Maximum Working Load
24.5kN
Stroke (mm)
360
Lowest Position (mm)
100
Capacity (t)
(Maximum) 2.5 * not in the vehicle weight
Weight (kg)
26.4
Specification
Double piston