Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Trunk Carrying Handles
  • Stainless Trunk Carrying Handles
  • Stainless Trunk Carrying Handles

Stainless Trunk Carrying Handles H-21-SUS-2

5.00 (2)
Item.#
01466964
Mfr.#
H-21-SUS-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screws are not attached.
Finishing
Electrolytic Polishing
Recommended Screw
M5 flathead screws with small head
Specification
90mm
Purpose
Kitchen equipment, Medical equipment, Marine
Material
Stainless Steel Sheet (SUS-304)
Weight (g)
149
Allowable Load (N[kgf])
588[60]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a handle when manufacturing storage box made of steel plate
5
From Japan
On 2017-03-09 11:02:40
There is enough strength and there is no problem in use. The upper side of the pedestal is rounded shape, but if it is linear (square pedestal) it is acceptable but it is no help.
This review is about item#1466955.
Pull handle of detachable panel
5
From Japan
On 2014-08-14 16:47:10
The appearance is also good, there is also strength and there is no problem in use.
This review is about item#01466955.