Buy more than* S$200* and get FREE SHIPPING

  • Position Sensor RDC50 Series

Position Sensor RDC50 Series RDC501015A

5.00 (1)
Item.#
01485602
Mfr.#
RDC501015A
Package Qty.
1PC
Ship pack of
1
5.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Resistance Value
10kohm
Angel Variable
Effective electrical /333.3 deg
Type
Rotary
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lifespan
1000000 cycles
Opreration
Horizontal
Shape
Through-hole /Phi3.5
Specification
Linearity guarantee range / 320 degree, Linearity /+/-2%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Robot repair of
5
From Japan
On 2016-08-04 20:17:31
The existing sensor and the same specifications, could be replaced without any problem.
This review is about item#01485645.