Buy more than* S$200* and get FREE SHIPPING

  • Alcohol Sensor

Alcohol Sensor HC310

4.75 (4)
Item.#
01773765
Mfr.#
HC310
Package Qty.
1PC
Ship pack of
1
64.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Depth D x Width W x Height H)(mm)
20x37x120
Minimum Scale Value
0.05mg/L
Allowable Temperature (degreeC)
5-35
Weight (g)
About 75 (including battery)
Accessories
AAA alkaline battery x2 This, PE bag with zipper
Detecting Method
Semiconductor gas sensor
Display
LCD display (with backlight) 12 stage display
Measurment Range (mg/L)
0-0.50
Material
(Body) ABS resin, (lens) PMMA resin
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Measured before the start of work start
5
From Japan
On 2016-12-07 14:33:02
Although measured before every morning of opening start, there is a waiting time for the first time only 15 seconds. It becomes 5 seconds waiting time from the second time, but I feel a long wait time of 15 seconds for the first time every morning.
This review is about item#1773765.
Before starting work
4
From Japan
On 2016-05-24 18:49:41
Easy to use than the previous ones. It can be seen quickly.
This review is about item#01773765.
Service prior to check
5
From Japan
On 2015-09-17 19:03:07
Thank you very good products. We are satisfied with both the price.
Service prior to check
5
From Japan
On 2015-09-17 18:57:45
Thank you very good products. We are satisfied with both the price.