Buy more than* S$200* and get FREE SHIPPING

  • VXZ Series, VXZ2240-04-

VXZ Series, VXZ2240-04- VXZ240FZ1B

by SMC
5.00 (2)
Item.#
01779864
Mfr.#
VXZ240FZ1B
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
C37,SUS
Orifice Diameter (phi mm)
15
Rated Voltage
AC220V(50/60Hz)
Protection Structure
Dust, jet-proof (IP65)
Lead Takeoff Method
Grommet
Valve Configuration
Zero differential pressure type pilot operated 2-port diaphragm type
Port Size
Rc1/2
Valve/Body Shape
N.C. / single
Material (Seal)
NBR
Fluid
Air Water
Withstanding Pressure (MPa)
5.0
Atmosphere
Corrosive gas, where there is no explosive gas
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2014-02-12 16:37:07
Product was used without a problem anymore manufacturer goods.
This review is about item#30822522.
Automation of toilet water supply valve of a ship
5
From Japan
On 2013-08-14 16:08:13
Toke is the ship of the toilet was very troublesome must be performed the opening and closing of the valve manually to each use. We tried to aim to finally automation arrive at this valve looking a lot. Water supply can now also very pleasant to use in place from seawater to fresh water. Also it previously was weak water supply of the waste water during the bidet, but we can use without any problems now. Now I believe that or not can also be used for automatic cleaning of the sea water cooling system of the engine.
This review is about item#30823003.