Buy more than* S$200* and get FREE SHIPPING

  • Lighting Magnifying Glass, Round Series Skk

Lighting Magnifying Glass, Round Series Skk SKK-B

Item.#
01998333
Mfr.#
SKK-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Case (mm)
230
Post (mm)
230 (phi16)
Lens Diameter (phi mm)
130
Weight (kg)
2.7
Description 2
Ideal for metalworking, measurement, test and inspection of electronic parts, soldering, industrial relations including food inspection, apparel related, jewelry processing.
Lens Magnification
2
Crossbar (mm)
140 (phi13)
Table Dimensions (mm)
180x190(295)
Type
Table stand type
Overall Length (mm)
350
TRUSCO Part Number
117-6765