Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Monkey Torque Wrench

Monkey Torque Wrench MWLN25

Item.#
02014311
Mfr.#
MWLN25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1159
Head Width (mm)
54
1 Scale (N ,m)
0.25
Overall Length (mm)
280
Width across Flat: Range of Use (mm)
10 to 27
Torque Capability Range (N m)
5 to 25
Weight (kg)
0.41
TRUSCO Part Number
119-8653