Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjustable Straight Collet

Adjustable Straight Collet AC20-10

Item.#
02018396
Mfr.#
AC20-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0647
Overall Length L (mm)
68
Collet Inner Diameter d (mm)
10
Collet Outer Diameter D (mm)
20
Blade Jig Adjustment Amount H (mm)
Min37,Max48
TRUSCO Part Number
137-0235