Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type
  • Oil Pot Window, Permanent Type

Oil Pot Window, Permanent Type W-30

5.00 (1)
Item.#
02040062
Mfr.#
W-30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use thinner or wash oil etc when wiping off paint.
Mounting Hole Diameter (phi mm)
30.0+/-0.2
Dimensions B (mm)
11
Shape
Round type
Dimensions E (mm)
12
External Dimensions A (mm)
30.5
Dimensions C (mm)
8
Dimensions D (mm)
3
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
Double line type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum pump repair
5
From Japan
On 2014-12-02 14:59:57
I finally found it here, I'm finally installing and using it I am perfectly finished without oil leakage, it was saved. I look forward to working with you
This review is about item#02040062.