Buy more than* S$200* and get FREE SHIPPING

  • Oil Pot Sight Glass Nozzle Type
  • Oil Pot Sight Glass Nozzle Type
  • Oil Pot Sight Glass Nozzle Type

Oil Pot Sight Glass Nozzle Type M-1

Item.#
02040193
Mfr.#
M-1
Package Qty.
1PC
Ship pack of
1
23.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1691
Heat-Resistant Temperature (deg C)
100
Thickness (mm)
10
Type
Fountain-type
Outer Diameter (mm)
52
Weight (g)
364
Material
Polycarbonate
TRUSCO Part Number
103-0060