Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder

Magnetic Holder KOK-2

Item.#
02044637
Mfr.#
KOK-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Screw
M5x0.8
Dimensions L (mm)
50
Weight (g)
280
Dimension H (mm)
40
Dimensions B (mm)
27.6
Adsorption Strength (N [kgf])
300[30]