Aceball Straight Type Inside and Outside Screw Type BV-1012
(3)
Item.#
02127727
Mfr.#
BV-1012
Package Qty.
1PC
Ship pack of
1
Item Feature
Maximum Working Pressure (MPa)
0.98
TRUSCO Part Number
108-7207
A (P.T) X B (P.F)
1/8x1/4
Fluid
Water, oil, air
Application
Pneumatic equipment such as compressor. Small pumps and ancillary equipment. Marine boat and agricultural equipment(Copper piping for hydraulic equipment. Science / medical equipment. Machine tools and equipment. Other industrial machinery and equipment.
Type
Straight
2014 TRUSCO Published Page
1-1324
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
+80deg C to -10deg C
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Air Compressor
From Japan
On 2018-02-22 16:27:02
I always use it, thank you for offering cheaply good products.
Used for air compressor
From Japan
On 2016-08-26 19:04:51
I always use this. There is nothing broken up to now.
As an intermediate valve of air equipment
From Japan
On 2008-02-06 20:52:05
Cheap, airtight and very nice
Customers Who Bought This Item Also Bought
Top