Buy more than* S$200* and get FREE SHIPPING

  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower
  • Sirocco Type Inducer Blower

Sirocco Type Inducer Blower CN3

4.67 (3)
Item.#
02144484
Mfr.#
CN3
Package Qty.
1pc
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-03-27
Now we ship to...
...see all
Item Feature
Rotations (min-1[r. p.m])
2850/3300
Dimensions (Width W x Depth D x Height H) (mm)
289x262x274
Maximum Static Pressure (kPa)(50Hz/60Hz)
0.44/0.69
50/60 Hz Current (A)
1.8/2.0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Flow Rate (m3/min)(50/60Hz)
5.5/6.0
Weight (kg)
9
TRUSCO Part Number
269-9362
Power Consumption (W) (50/60 Hz)
140(125)/190(125)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air circulation of dryer
5
From Japan
On 2016-02-02 22:25:47
Easy to install, wind noise is also quiet and satisfactory.
This review is about item#02144484.
Waste oil stove
4
From Japan
On 2014-02-28 13:50:42
A little power shortage
This review is about item#02144371.
For underfloor blowing
5
From Japan
On 2013-02-28 22:11:02
It is a disadvantage that the sound is somewhat high although it is the volume of wind you want.
This review is about item#02144484.