Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater
  • Immersion Heater, Pipe Heater

Immersion Heater, Pipe Heater BWA1120

4.00 (2)
Item.#
02148526
Mfr.#
BWA1120
Package Qty.
1pc
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Weight (kg)
1.6
TGK Product Number
052-61-03-23
Dimensions B (mm)
110
Dimensions D (mm)
12
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
117-4380
Capacity (kW)
2
Dimensions E (mm)
40
Dimensions A (mm)
780
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Kettle
4
From Japan
On 2014-11-10 11:56:10
I am satisfied that a lot of water can be warmed up to very high temperature.
This review is about item#02148623.
Because the bathtub was broken. (Because it is a waste to buy a bathtub with short term use)
4
From Japan
On 2013-11-15 11:39:32
It was a display of 2 kW, I was worried about whether it would be okay to take power from a household outlet, but I am safe to use it with confidence.
This review is about item#02148526.