Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Broach

Mini Broach 15314

5.00 (4)
Item.#
02154853
Mfr.#
15314
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Plate Thickness (mm)
6
Type
Mini brooch
Drilling Ability (mm)
phi14.0
Recommended Cutting Speed (m/min)
15 - 35 (mild steel)
Overall Length (mm)
15
Sending Speed (mm/rev)
0.02 - 0.1
Compatible
AMT-18, AMW-22
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of steel frame
5
From Japan
On 2017-03-30 14:53:48
It is sharp and improves the efficiency of work and it is very handy.
This review is about item#2154871.
For replacement of what you are using now
5
From Japan
On 2015-12-28 20:25:29
Excellent sharpness
This review is about item#02154862.
Hole drilling of steel
5
From Japan
On 2015-05-07 15:39:49
Sharpness is the best.
This review is about item#02154835.
Drilling operation of steel material
5
From Japan
On 2014-06-18 13:14:41
I am satisfied.
This review is about item#02154862.