Buy more than* S$200* and get FREE SHIPPING

  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)
  • Double end Ratchet wrench , both, long socket type (nail type)

Double end Ratchet wrench , both, long socket type (nail type) RN1719WL

5.00 (3)
Item.#
02183501
Mfr.#
RN1719WL
Package Qty.
1PC
Ship pack of
1
57.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d1 (mm)
15
Dimension t (mm)
18
Weight (g)
500
Dimensions l2 (mm)
34
Dimension l1 (mm)
34
Dimensions d2 (mm)
26
Dimensions D (mm)
41
Dimensions L (mm)
310
Dimension (mm)
17Lx19L
TRUSCO Part Number
109-7474
Dimensions d3 (mm)
23
Socket Type
Double end sockets (double end long sockets)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly of the dryer
5
From Japan
On 2013-11-16 21:04:52
In one, I want you to put the things that you can use four sizes. (10, 12, 13, 14)
This review is about item#02183474.
For work
5
From Japan
On 2013-04-11 20:41:13
It is a very good ease of use. We are satisfied.
This review is about item#02183501.
Tightening such as a wire clip
5
From Japan
On 2012-04-09 13:39:01
Paint is strongly rust hard forever can also be used to clean. So also it is made robust has come in handy when the work moves I can use until it is tightened
This review is about item#02183465.