Buy more than* S$200* and get FREE SHIPPING

  • C Clamp
  • C Clamp
  • C Clamp

C Clamp CC-100

5.00 (1)
Item.#
02183632
Mfr.#
CC-100
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Strong Wide Type
TRUSCO Part Number
108-5522
Dimension h (mm)
105
Dimensions B (mm)
21
Maximum Opening (mm)
103
Dimensions L (mm)
225
Caution
Hole on body is for dexiding position. Do not use as hook nor pukking work., Hole on body is for dexiding position. Do not use as hook nor pukking work.
2014 TRUSCO Published Page
2-0825
Proof Load (kN)
51.5
Dimension l (mm)
201
Nominal Designation
100
Dimension H (mm)
189
Weight (kg)
2.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing, fixing bolt removal
5
From Japan
On 2017-04-05 12:49:02
I think that this price is profitable very firmly. Since it has weight as it is, I think that it is good to choose according to the work content.
This review is about item#2183632.