Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for wire rope cutter

Replacement blade for wire rope cutter WCE0260

by MCC
5.00 (1)
Item.#
02188374
Mfr.#
WCE0260
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Replacement blade
Compatible Blades and Cutters
WC-0260
Cutting Diameter (mm)
10
TRUSCO Part Number
117-6137
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire rope cut
5
From Japan
On 2016-08-12 10:03:42
The sharpness of the wire rope cutter has become worse, so I thought about buying a new one, I found this replacement blade. Only the blade was changed, it was very cheap. The sharpness is perfectly satisfactory.
This review is about item#2188374.