Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41BSSmall

Item.#
02206172
Mfr.#
41BSSmall
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Height (mm)
213
Overall Length (mm)
108
Weight (g)
385
Holding Capacity (kg)
200