Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Portable, PJ-203A1
  • Heat Gun Portable, PJ-203A1
  • Heat Gun Portable, PJ-203A1

Heat Gun Portable, PJ-203A1 PJ-203A1

4.40 (5)
Item.#
02210686
Mfr.#
PJ-203A1
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length x Width x Height) (mm)
260x70x191
AS ONE Part Number
6-477-05
Wind Pressure (mmAq)
130
Full Height C(mm)
191
Dimensions J (mm)
3
Dimension G(mm)
125
Warm Air Temperature (deg C)
310
Dimensions D (mm)
101
Switch
(Switch, blower, hot air) three-stage
Weight (g)
About 740
Accessories
X1 this filter, R-type stand, soft Shiobibo
Compatible Heater
PJ-203H
Unit Diameter A (mm)
70
Rated Power Consumption (W) (50/60 Hz)
300(100V)
Full Length B(mm)
260
Wind Speed (m/min)
400
Dimensions I (mm)
33.5
Dimensions E (mm)
97
Dimension F (mm)
47
Dimension H (mm)
24
Type
Welding only type
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Removing bracket
5
From Japan
On 2017-04-07 07:44:29
It's handy, but it's handy as it can be hands-free.
This review is about item#02210686.
Tractor - Part Welding Envi Plate
3
From Japan
On 2016-05-06 15:23:26
I think that it will not be fine because it is not very good, but it is good. I have been looking for it for a long time but I finally got it.
This review is about item#02210686.
Processing of PVC piping
5
From Japan
On 2015-10-18 03:33:21
Welding was smooth
This review is about item#02210686.
Welding operation of PVC
4
From Japan
On 2014-07-20 20:45:45
I thought that it might be better if you can adjust the temperature easily if possible if you feel good.
This review is about item#02210686.
Burr treatment of plastic products
5
From Japan
On 2013-09-25 15:51:25
It is the same as what I used to date, so it's not special, but I hope it is a bit lighter.
This review is about item#02210686.