Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealers

Tabletop Sealers NL-201JC-3

5.00 (1)
Item.#
02210905
Mfr.#
NL-201JC-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
5-3080-01
Heating System
Impulse
Dimensions (Width W x Depth D x Height H) (mm)
82x375x225
Power (W)
600
Voltage (V)
100
Thickness (mm)
(Seal up) 0.4 (polypropylene seal thickness: up to 0.3)
TGK Product Number
053-54-52-07
Adhesive Part Temperature (deg C)
About 220
Seal Time (sec)
0.2 - 1.3
Seal Dimensions (mm)
200x3
Power Consumption (W)
600
Weight (kg)
4.2
TRUSCO Part Number
162-2102
Accessories
Heater x2, Teflon x2, x1 blade and spare cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sealed plastic bag
5
From Japan
On 2013-09-11 16:33:19
I use it to bag a commercial plastic bag or laminated coated film. It is saved because it can be easily sealed and completely sealed when storing absorption cans of activated gas masks, activated carbon and other gas adsorbents and moisture absorbent in small portions. Speaking of greed, I thought it would be useful if there was a marker showing where the welding line would be, and a guide to hold the bag straight. When I sealed a lot of bags from one end, I was angry that "the welded part is tilted and not beautiful," I wish if there was a device that could clamp clumsy persons straight.
This review is about item#02210905.