Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel, 320SR-R75

Item.#
02213906
Mfr.#
320SR-R75
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
26
Material (Wheel)
Rubber
Brake
Without
Model
320 SR-R fixed car
Shape
Fixed vehicle
TRUSCO Part Number
125-1317
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70 x 47
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55 x 28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Eccentricity E (mm)
-
Wheel No.
425G