Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs L-420-1

3.33 (3)
Item.#
02291652
Mfr.#
L-420-1
Package Qty.
1PC
Ship pack of
1
19.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
Dimensions B2 (mm)
265
Dimension D1 (mm)
90
Gas Reaction Force (N[kgf])
Maximum length -5mm : 147(N), Maximum length -95mm) : 184(N)
Finishing
[Cylinder] Black Color Painting + [Rod] Gas Nitrocarburizing
Dimension B1 (mm)
175
Dimension D2 (mm)
141
Weight (g)
101
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Vertical vibration prevention of the display with a weight
1
From Japan
On 2016-11-14 19:59:42
Even though thin shape, does not budge in the power of the people. It was contact the manufacturer to so much of the state, reply after 6 hours. Reply of the "do not work and do not pull in the 20 kg." I think that there is no described such a thing. What an oversight here? Not useless after all, it has to be discarded. → garbage
This review is about item#2291652.
For the car roof BOX
4
From Japan
On 2015-07-23 15:05:25
Cheaper and quality is no problem.
This review is about item#02291668.
Roof box for the damper
5
From Japan
On 2015-07-07 09:50:08
Diversion is a self-responsibility, but the damper of the roof box was purchased Hetari, as a replacement. Stroke, was able Pong with There are quite close to those full length. Stiffness of the damper than genuine products will be hard, but not become a jack-in-the-box state You can use firmly.
This review is about item#02291668.