Buy more than* S$200* and get FREE SHIPPING

  • Moly Paste 500

Moly Paste 500 10070

4.60 (5)
Item.#
02337955
Mfr.#
10070
Package Qty.
1Can(1kg)
Ship pack of
1
126.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1134
Chemicals Safety Data Sheet
Base Oil
Mineral oil
Consistency (25 deg C, 60W/min)
280
Capacity (g)
1000
Weight (g)
1200
TRUSCO Part Number
121-8905
2014 TRUSCO Published Page
1-2736
Other Solid Lubricants
Molybdenum disulfide / graphite
Appearance
Gray-black uniform paste
Main Ingredient
Mineral oil, molybdenum disulfide, petroleum vaseline
Operating Temperature Range (deg C)
For anti-seizure: 350 or less
Color
Grayish black
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
At the time of repair parts replacement of machinery
5
From Japan
On 2016-11-16 19:25:57
Because things have been previously used is reliable lubricant.
This review is about item#2337946.
Bike maintenance
5
From Japan
On 2016-01-31 00:40:41
If the dirt is not not mind, the effect is high
This review is about item#02337937.
Bike maintenance
5
From Japan
On 2014-12-02 00:23:17
If Shiboridasere more slender, more, easy to use.
This review is about item#02337937.
machine
4
From Japan
On 2014-09-02 13:27:30
Come in handy to have.
This review is about item#02337946.
Of the rotating part burn-in prevention
4
From Japan
On 2014-08-14 17:24:17
It is a commodity that is suitable for our use
This review is about item#02337937.