Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-25DA1-T

4.00 (1)
Item.#
02343275
Mfr.#
SCF-25DA1-T
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Power Consumption (W) (50/60 Hz)
70/70
Blade Diameter (cm)
25
Output (W)
30
Speed Control Method
3-speed type (strong, medium, weak)
Mounting Pitch (mm)
300
Number of Poles
4
Outside Dimension (Vetical x Depth D) (mm)
350x232
Power (V)
Single phase 100
Weight (kg)
6.5
Noise Level (dB(A))(50/60Hz)
44/46.5(Vent 1.5 m point)
Maximum Air Capacity (m3/min)
18/21
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
A Sanki for the exhaust of factories
4
From Japan
On 2014-08-05 14:26:14
Since the fan in the acid would be the first to corrosion, I want you to also sold as replacement parts. It may there is also made of stainless steel wings even somewhat expensive.
This review is about item#02343372.