Buy more than* S$200* and get FREE SHIPPING

  • blade replacement for the AMBY cutters 42A

blade replacement for the AMBY cutters 42A EC-42A-1

5.00 (1)
Item.#
02449447
Mfr.#
EC-42A-1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
30
Type
Replacement blade
Overall Length (mm)
112
Compatible Body
EC-42A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing of water supply
5
From Japan
On 2015-12-12 13:10:20
I am satisfied with a reasonable price
This review is about item#02449447.