Buy more than* S$200* and get FREE SHIPPING

  • Scriber N Type

Scriber N Type N type

by SK
2.00 (2)
Item.#
02451267
Mfr.#
N type
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Percussion Mallet Width (mm)
20
Material (Grip)
Plastic
Overall Length (mm)
240
Material (tips)
S45C nickel plated
Diameter (phi mm)
5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Use for honeycomb work
3
From Japan
On 2015-07-02 17:50:10
It is large and easy to use.
This review is about item#02451267.
Vinyl can removal
1
From Japan
On 2015-02-06 14:35:37
Once the product arrives and once used it can not be used because the welding of the rod and the plate is off. Judge that there is no merchandise value
This review is about item#02451267.