Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)
  • Bimetal SL hole cutter (SKH59 bimetal)
  • Bimetal SL hole cutter (SKH59 bimetal)
  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL15

Item.#
02457235
Mfr.#
SL15
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10(No.1)
Type
SL
TRUSCO Part Number
104-7124
Weight (g)
50
Effective Length (Maximum Cutting Depth) (mm)
20
Usage Tool
Electric drill, drill press
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
92
Hole Saw Outer Diameter (mm)
15
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.