Buy more than* S$200* and get FREE SHIPPING

  • Pipette Dropper 20ml

Pipette Dropper 20ml 125-23-02-20

Item.#
02828192
Mfr.#
125-23-02-20
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (mm)
8
Capacity (mL)
20mL for
Material
Gum
Adaptation Capacity (mL)
20
Color
Red
TGK Product Number
125-23-02-20