Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Stand Sc Type

Test Tube Stand Sc Type SC16.5-50

5.00 (1)
Item.#
02882932
Mfr.#
SC16.5-50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
Iron + poly coating finish
Number of Stands
50
TGK Product Number
360-51-24-05
Compatible Size (phi mm)
16.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemistry experiment
5
From Japan
On 2014-05-01 18:51:24
It is enough because it is just a product that does not require strength and only test tubes stand up. Recommended points are cheap.
This review is about item#02882975.