Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 100mLFor

Item.#
02907396
Mfr.#
100mLFor
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
*Height is excluding knob.
Inner Diameter (phi mm)
55
TGK Product Number
419-32-01-01
Material
SUS304
Maximum External Diameter (mm)
58
Height (mm)
4
Compatible
100mL for