Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-08

Item.#
02909767
Mfr.#
419-32-21-08
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
20
Diameter (phi mm)
300
TGK Product Number
419-32-21-08
Height (mm)
305
Material
Stainless steel 18-8 (SUS304)
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.