Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Coppie and Duster Brush

Water Proof Coppie and Duster Brush -

5.00 (1)
Item.#
03331632
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim
Hog bristle
Name (mm)
50
Trim Length (mm)
42
Bristle Color
White hair
Model
Vertical type
Size (inch)
2
Dimension (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sweeping of cutting waste
5
From Japan
On 2017-10-03 11:50:26
There is reasonable hip and flexibility, it is suitable for sweeping out of narrow places.
This review is about item#3331641.