Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type

AI Mercury Lamp, Reflection Type HRF700X

Item.#
03332621
Mfr.#
HRF700X
Package Qty.
1PC
Ship pack of
1
183.91 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Beam Angle (degrees)
130
Total Luminous Flux (Lm)
29500
Overall Length (mm)
425
Axis Luminosity (cd)
7900
Lamp Efficiency (Lm/W)
43
Rated Lamp Power (W)
700
Description
Since a luminous efficiency of about four times higher luminous efficiency incandescent lamp, and only a light speed and power of about 1/4 to obtain the same brightness. Brightness long lasting.  rated life eliminates the need of maintenance for as long as 12, 000 hours.
Color Temperature (K)
4100
Rating Life (Hours)
12000
Connector
E39
Tube Outside Diameter (phi mm)
280
TRUSCO Part Number
308-8201
Lamp Voltage (V)
130
Beam Flux (Lm)
25500
Lamp Current (A)
5.9
Type
Fluorescence reflective type mercury lamp