Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp, Reflection Type

Mercury Lamp, Reflection Type HRF400X

Item.#
03390834
Mfr.#
HRF400X
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Central Luminous Intensity (cd)
4000
Outside Tube Diameter (phi mm)
183
Beam Flux (Lm)
12900
Rated Lamp Power (W)
400
Rating Life (Hours)
12000
Connector
E39
Overall Length (mm)
305
Beam Angle (degree)
130
Color Temperature (K)
3900
Lamp Voltage (V)
130
Mean Color Rendring Rating (Ra)
40
Lamp Current (A)
3.3
Total Luminous Flux (Lm)
15500
Type
Reflector form mercury lamp