Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • 240mm 4 Digit Brass Brush

240mm 4 Digit Brass Brush EA109DD-4

by ESCO
Item.#
03407336
Mfr.#
EA109DD-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Brush Part)
Brass
Dimension / Size (mm)
Brush: 75x15
Specification
4 lines
Trim Length (mm)
15
Overall Length (mm)
240